This product requires certification to purchase.

30A Fast-Acting Cartridge Fuse

Bussmann

30A Fast-Acting Cartridge Fuse

  • Fast #
  • Part #BKTK30
  • Item #123053
  • Manufacturer Part #KTK-30
5 out of 5 Customer Rating
Brand image
Bussmann

30A Fast-Acting Cartridge Fuse

  • Fast #
  • Part #BKTK30
  • Item #123053
  • Manufacturer Part #KTK-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fast acting
  • Features a 100kA interrupt rating
  • Applications include control circuits, lighting circuit protection, and meter circuits
  • Supplemental fuse
  • Requires Certification

Specifications

AMP:
30
CSA Certified:
CSA C22.2 No.248.14, CSA Class 1422-01
Length:
1-1/2
Material:
Melamine, Nickel Plated
Origin:
Global
UL Listed:
UL 248.14
UPC:
051712420303
Volts:
600V
Width:
41/100