This product requires certification to purchase.

5A Blade Fuse

Bussmann

5A Blade Fuse

  • Fast #
  • Part #BATM5
  • Item #6007967
  • Manufacturer Part #ATM-5
5 out of 5 Customer Rating
Brand image
Bussmann

5A Blade Fuse

  • Fast #
  • Part #BATM5
  • Item #6007967
  • Manufacturer Part #ATM-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ATC blade fuses use industry standard color coding to indicate amp rating
  • Enclosed element that helps prevent against shocks and sparks and corrosion resistance for longer service life
  • Commonly used in domestic and imported vehicles today
  • Requires Certification

Specifications

AMP:
5
Depth:
1-3/5 in
Material:
Plastic, Silver Plated Zinc
Material Type:
Polyamide
Origin:
Global
Product Type:
Blade Fuse
UL Listed:
Yes
UPC:
051712814614
Volts:
32V
Width:
1-19/50 in