1/2A Time Delay Cartridge Fuse
Fusetron™ 1/2A Time Delay Cartridge Fuse
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a 200kA interrupt rating
- Dual element
- Time delay
- Class RK5
Specifications
- AMP:
- 0.5
- CSA Certified:
- CSA C22.2 No. 248.14, CSA Class 1422-02
- Collection:
- Fusetron™
- Length:
- 2
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 051712507059
- Volts:
- 125/250V
- Width:
- 14/25