DESCRIPTION

  • Class CC current limiting
  • Time delay
  • Features a 200kA interrupt rating
  • Class CC rejection feature with appropriate fuseblock

Bussmann Low-Peak™ 150/600V Time Delay Fuse

BLPCC10

Manufacturer Part #: LP-CC-10

Volts:

150/600V

SPECIFICATIONS

AMP
10
CSA Certified
CSA C22.2-248.4, CSA Class 1422-0
Collection
Low-Peak™
Type
BLPCC10
UL Listed
Yes
Volts
150/600V

Print