15A 600V Cartridge Fuse
Low-Peak™ 15A 600V Cartridge Fuse
Frequently Purchased Together
Product Details
- Dual element
- Class CC current-limiting
- Time delay
- Space-saving branch circuit fuse
Specifications
- AMP:
- 15
- Application:
- Specialized Circuits, Industrial Control
- CSA Certified:
- CSA Class 1422-02
- Collection:
- Low-Peak™
- Diameter:
- 41/100 in
- Diameter - Inside 1:
- 41/100 in
- Height:
- 41/100 in
- Length:
- 1-1/2 in
- Material:
- Melamine
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 150/600V
- Weight:
- 0.15 lb
- Width:
- 41/100 in