300/600V 25A Time Delay Fuse

You last purchased this on
 
Bussmann

Low-Peak™ 300/600V 25A Time Delay Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bussmann

Low-Peak™ 300/600V 25A Time Delay Fuse

  • Fast #
  • Part #BLPCC25
  • Item #321058
  • Manufacturer Part #LP-CC-25
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Time delay
  • Features a 200kA interrupt rating
  • Class CC current limiting
  • Class CC rejection feature with appropriate fuse block
  • Requires Certification

Specifications

AMP:
25
Application:
Specialized Circuits, Industrial Control
CSA Certified:
CSA Class 1422-02
Collection:
Low-Peak™
Height:
41/100 in
Length:
1-1/2 in
Material:
Melamine
Origin:
Global
Type:
BLPCC25
UL Listed:
UL 248.4
Volts:
300/600V
Weight:
0.15 lb
Width:
41/100 in