22-1/2 x 24-1/4 in. Magazine Rack in Cherry
Chippendale 22-1/2 x 24-1/4 in. Magazine Rack in Cherry
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Chippendale
- Color Finish Category:
- Reds
- Color Finish Name:
- Cherry
- Depth:
- 14-1/4
- Height:
- 22-1/2
- Width:
- 24-1/4