34 x 25 in. Brow Leather Chair in Butler Loft
Midway 34 x 25 in. Brow Leather Chair in Butler Loft
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Midway
- Color Finish Name:
- Butler Loft
- Depth:
- 16 in
- Height:
- 34 in
- Width:
- 25 in