1H/1C Programmable Thermostat
Comfort Sentry™ 1H/1C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Collection:
- Comfort Sentry™
- Energy Star Compliant:
- No
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Touch Screen:
- No