This product requires certification to purchase.

1/2 x 1/2 in. Round Outlet Box

BWF

1/2 x 1/2 in. Round Outlet Box

  • Fast #
  • Part #BRB5V
  • Item #1589129
  • Manufacturer Part #RB-5V
5 out of 5 Customer Rating
Brand image
BWF

1/2 x 1/2 in. Round Outlet Box

  • Fast #
  • Part #BRB5V
  • Item #1589129
  • Manufacturer Part #RB-5V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Box Material:
Stainless Steel
Connection Size:
1/2
Depth:
1-9/16 in
Fire Rated:
No
Height:
4-5/8 in
NSF Certified:
No
Overall Box Size:
4-9/16 in x 4-5/8 in x 2 in
UL Listed:
No
UPC:
087115200662
Water Hammer Arrestor Included:
No
Width:
4-5/16 in