This product requires certification to purchase.

5-1/2 in. Round Outlet Box in White

BWF

5-1/2 in. Round Outlet Box in White

  • Fast #
  • Part #BRB5WV
  • Item #1589116
  • Manufacturer Part #RB-5WV
4.8 out of 5 Customer Rating
Brand image
BWF

5-1/2 in. Round Outlet Box in White

  • Fast #
  • Part #BRB5WV
  • Item #1589116
  • Manufacturer Part #RB-5WV
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Dry Locations, Receptacles, Switches
Capacity:
16.5 cu in
Color Finish Name:
White
Cover Included:
No
Depth:
2 in
Diameter - Inside 1:
4-9/16 in
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
4-5/8 in
Material:
Die Cast Metal
Shape:
Round
UL Listed:
Yes
UPC:
087115207654
Width:
4-9/16 in