This product requires certification to purchase.

8-2/5 x 17-1/2 in. Stainless Steel Casing Spacer

BWM Company

Model BWM SS-8 8-2/5 x 17-1/2 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #B08401750SS8CR
  • Item #5000288
  • Manufacturer Part #08401750SS8CR
5 out of 5 Customer Rating
Brand image
BWM Company

Model BWM SS-8 8-2/5 x 17-1/2 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #B08401750SS8CR
  • Item #5000288
  • Manufacturer Part #08401750SS8CR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-621, ASTM D-638, ASTM D-695
Application:
Concrete Pipe, Ductile Iron Pipe, Oil and Gas, Plastic Pipe, Sewer, Steel Pipe, Water
Collection:
Model BWM SS-8
Fits Pipe Size:
8-2/5 in
Gauge (metal):
14 ga
Material:
Stainless Steel, Plastic
Material Type:
PVC, T304
Product Type:
Casing Spacer
Width:
8 in