9-1/20 x 15-1/2 in. Stainless Steel Casing Spacer
Model BWM SS-8 9-1/20 x 15-1/2 in. Stainless Steel Casing Spacer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-621, ASTM D-638, ASTM D-695
- Application:
- Concrete Pipe, Ductile Iron Pipe, Oil and Gas, Plastic Pipe, Sewer, Steel Pipe, Water
- Collection:
- Model BWM SS-8
- Fits Pipe Size:
- 9-1/20 in
- Gauge (metal):
- 14
- Length:
- 15-1/2
- Material:
- Stainless Steel, Plastic
- Material Type:
- PVC, T304
- Product Type:
- Casing Spacer
- Width:
- 8