This product requires certification to purchase.

C-Keyway Lever Key Lock in Satin Chrome

C-Keyway Lever Key Lock in Satin Chrome

  • Fast #
  • Part #C8000LUS26D
  • Item #4597157
  • Manufacturer Part #8000L US26D
5 out of 5 Customer Rating
Brand image

C-Keyway Lever Key Lock in Satin Chrome

  • Fast #
  • Part #C8000LUS26D
  • Item #4597157
  • Manufacturer Part #8000L US26D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Six-pin solid brass "C" keyway
  • Key locks and unlocks lever
  • Operates as classroom function
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-7/16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Material
Brass
Security Grade
3
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2, Grade 3
Application
Commercial
Product Type
Keyed Entry
UL Listed
Yes
UPC
632963256202