Steel 19 in. Pipe Support Bracket (Box of 25)
Steel 19 in. Pipe Support Bracket (Box of 25)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-drilled holes are 1/8" pilot holes on 13/64" centers
- Progressive tooth pitch for cutting various material thicknesses in wood, plastic and metal
- Optimized blade cutting efficiency for the fastest cutting and longest lasting blades
Documents
Specifications
- Coating:
- Galvanized
- Length:
- 19 in
- Material:
- Steel
- Product Type:
- Bracket