8 in. Galvanized Steel Square Duct Hanger
8 in. Galvanized Steel Square Duct Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 18 ga
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Square Duct Hanger