Steel 26 in. Pipe Support Bracket
Steel 26 in. Pipe Support Bracket
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-drilled holes are 1/8" pilot holes on 13/64" centers
Documents
Specifications
- Coating:
- Galvanized
- Length:
- 26 in
- Material:
- Steel
- Product Type:
- Bracket
- UPC:
- 674883151106