This product requires certification to purchase.

18 in. Towel Bar in Polished Nickel

C. R. Laurence

18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #CBM8X18PN
  • Item #7237970
  • Manufacturer Part #BM8X18PN
5 out of 5 Customer Rating
C. R. Laurence

18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #CBM8X18PN
  • Item #7237970
  • Manufacturer Part #BM8X18PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Mount Type:
Wall
Projection:
2-1/2 in