This product requires certification to purchase.

18 in. Wrapid Sealant Closure

C.C.I. Pipeline Services

WrapidSeal™ 18 in. Wrapid Sealant Closure

  • Fast #
  • Part #CWSCL18
  • Item #1665672
  • Manufacturer Part #WS-CL-18
4 out of 5 Customer Rating
Brand image
C.C.I. Pipeline Services

WrapidSeal™ 18 in. Wrapid Sealant Closure

  • Fast #
  • Part #CWSCL18
  • Item #1665672
  • Manufacturer Part #WS-CL-18
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
WrapidSeal™
Fitting Type:
Poly Wrap
Length:
18 in
Material:
Plastic
Material Type:
Polyolefin
Size:
18 in