10 in. DR 18 Gasket PVC Pressure Pipe
C900™ 10 in. DR 18 Gasket PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-900
- Application:
- Potable Water
- CSA Certified:
- CSA B137.3
- Collection:
- C900™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 11-1/10 in
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 10 in
- Pressure Class:
- 235 psi
- Schedule Class:
- SDR 18
- UL Listed:
- Yes
- Wall Thickness:
- 0.617 in
- Waterworks PVC Pipe Type:
- DR18