This product requires certification to purchase.

16 in. PVC Pressure Pipe

C900™ 16 in. PVC Pressure Pipe

  • Fast #
  • Part #DR18LOK21P16
  • Item #4325212
  • Manufacturer Part #DR18LOK21P16
4.6 out of 5 Customer Rating

C900™ 16 in. PVC Pressure Pipe

  • Fast #
  • Part #DR18LOK21P16
  • Item #4325212
  • Manufacturer Part #DR18LOK21P16
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
C900™
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
PipeTubing Size:
16 in
Pressure - Maximum:
235 psi
Schedule Class:
SDR 18
UL Listed:
Yes