36 in x 28 in x 12 in 24 ga Furnace Box
CA40 36 in x 28 in x 12 in 24 ga Furnace Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Furnace support box
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- CA40
- Duct Plenum Type:
- Furnace Box
- Gauge (metal):
- 24 ga
- Height:
- 12 in
- Length:
- 36 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 36 in x 28 in x 12 in
- Vent Duct Shape:
- Rectangular
- Width:
- 28 in