This product requires certification to purchase.

XS Size Cotton Gloves in White

Cabaret™

XS Size Cotton Gloves in White

  • Fast #
  • Part #T130100WMNZXS
  • Item #7445944
  • Manufacturer Part #130-100WMNZ/XS
4.4 out of 5 Customer Rating
Brand image
Cabaret™

XS Size Cotton Gloves in White

  • Fast #
  • Part #T130100WMNZXS
  • Item #7445944
  • Manufacturer Part #130-100WMNZ/XS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
  • Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
  • This glove is also a great economical version for waiters and caterers
  • Color: White
  • Size: XS
  • Material: 100% cotton
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XS
Length
8-9/10 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Disposable
No
Glove Type
Military
Material
Cotton
Reusable
Yes
Warranty & Product Information
UPC
616314053849