This product requires certification to purchase.

Under Sink Cabinet Liner in Beige

Cabinet Savers

Under Sink Cabinet Liner in Beige

  • Fast #
  • Part #V2724BCP
  • Item #7589222
  • Manufacturer Part #2724BCP
5 out of 5 Customer Rating
Brand image
Cabinet Savers

Under Sink Cabinet Liner in Beige

  • Fast #
  • Part #V2724BCP
  • Item #7589222
  • Manufacturer Part #2724BCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Columbus, GA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Protects Sink Cabinet from Water Damage, Cleaner Spills and Mold
  • Extends The Life of Your Cabinets
  • Water Leak Notification via Drip Cone
  • Channel Design Funnels Water Leaks to Front
  • Trimmable for Custom Fit
  • Tapered Sides for Snug Fit
  • Flexible for Install & Easy to Clean
  • Durable & Chemical Resistant
  • Low Density Polyethylene - 100% Recyclable
  • Holds 2.6 Quarts of Liquid
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Depth:
24 in
GSA Approved:
Yes
Height:
1-3/4 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Product Type:
Liner
UL Listed:
No
UPC:
703856690691
Width:
27 in