120/208/240V 22A Vertical and Wall Mount Double Pole Non-Programmable Thermostat in Almond
120/208/240V 22A Vertical and Wall Mount Double Pole Non-Programmable Thermostat in Almond
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The T522 provides excellent value with a simple-to-use twist dial to adjust to your room’s comfort level. Install it yourself-this thermostat can replace most wall-mounted line voltage thermostats and includes color-coded wires to keep installation easy.
- For use with line voltage 120/240 or 208 electric baseboard and wall heaters. Controls up to 5280 watts at 240 volts or 2640 watts at 120 volts
- Easily replaces most line voltage wall-mounted thermostats
- Setpoint range: 40°F to 80°F (5°C to 27°C)
- Comfort range: 3 to 6 degrees
Specifications
- AMP:
- 22
- Application:
- Residential
- Auto Switching Heat:
- No
- Color Finish Name:
- Almond
- Depth:
- 1-1/2 in
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Origin:
- Global
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 80 Deg F (5 to 27 Deg C)
- Touch Screen:
- No
- UPC:
- 027418084019
- Volts:
- 120/208/240V
- Width:
- 6-99/100 cm