This product requires certification to purchase.

120/208/240V Com-Pak Max Model CM Wall Heaters Thermostat Kit

Cadet Manufacturing

120/208/240V Com-Pak Max Model CM Wall Heaters Thermostat Kit

  • Fast #
  • Part #CCTT1P
  • Item #8975755
  • Manufacturer Part #CTT1P
4.3 out of 5 Customer Rating
Brand image
Cadet Manufacturing

120/208/240V Com-Pak Max Model CM Wall Heaters Thermostat Kit

  • Fast #
  • Part #CCTT1P
  • Item #8975755
  • Manufacturer Part #CTT1P
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
22
Application:
Residential
Auto Switching Heat:
No
Brand Model Compatibility:
Com-Pak Max Model CM
Energy Star Compliant:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Smart Home Enabled:
No
Temperature Range:
40 to 85 Deg F
Touch Screen:
No
UPC:
027418670670
Volts:
120/208/240V