2560 BTU Complete Baseboard Unit in Almond 6-3/4 x 36 in. Steel
2560 BTU Complete Baseboard Unit in Almond 6-3/4 x 36 in. Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Electric baseboard
- Quiet operation
- Oversized high temperature limit switch with full length capillary sensor tube
- Easy installation with pre-punched case at 1'' intervals
- Thermostats can mount on either end
- Durable element with a limited lifetime warranty
- Number one choice for low cost installation
- Lifetime warranty
- UL Listed
Documents
Specifications
- AMP:
- 2.7, 3.1
- BTU:
- 2560
- Color Finish Name:
- Almond
- Depth:
- 2-1/2
- Height:
- 6-3/4
- Length:
- 36
- Material:
- Steel
- Power Source:
- Electric
- UPC:
- 027418065087