This product requires certification to purchase.

3415 BTU Assembly

Cadet Manufacturing

Com-Pak 3415 BTU Assembly

  • Fast #
  • Part #C67523
  • Item #4623124
4.9 out of 5 Customer Rating
Brand image
Cadet Manufacturing

Com-Pak 3415 BTU Assembly

  • Fast #
  • Part #C67523
  • Item #4623124
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Com-Pak Plus
  • Warm up in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • Two year warranty
  • Safety features turn heater off if normal operating temperatures are exceeded
  • Rough-in dimensions: 8" W x 10-1/4" H x 4" D
  • Order grill and wall can separately
  • Built-in thermostat
  • Unique compact design and horizontal or vertical mounting options suit any room
  • Requires Certification

Documents


Specifications

AMP:
8.3
BTU:
3415
Collection:
Com-Pak
Color Finish Name:
Black
Depth:
4 in
ETL Listed:
Yes
Height:
12 in
MBH:
3.415
Power Source:
Electric
Product Type:
Assembly
Volts:
120V
Watts:
1000 W
Width:
9 in