5120 BTU Wall Heater
Com-Pak 5120 BTU Wall Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 5.4, 6.3
- BTU:
- 5120
- Collection:
- Com-Pak
- Color Finish Name:
- White
- Depth:
- 1
- ETL Listed:
- No
- Height:
- 12
- MBH:
- 5.12
- Power Source:
- Electric
- Product Type:
- Wall Heater
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Tonnage:
- 0.5 Ton
- UL Listed:
- Yes
- UPC:
- 027418675439
- Volts:
- 208/240V
- Watts:
- 1500
- Weight:
- 7
- Width:
- 9