This product requires certification to purchase.

Non-programmable Thermostat in White

Cadet Manufacturing

Non-programmable Thermostat in White

  • Fast #
  • Part #C14925
  • Item #4623066
  • Manufacturer Part #14925
3.4 out of 5 Customer Rating
Brand image
Cadet Manufacturing

Non-programmable Thermostat in White

  • Fast #
  • Part #C14925
  • Item #4623066
  • Manufacturer Part #14925
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easily mounts at either end of Cadet F Series baseboard heaters
  • Comfort range is 3-5°
  • Available in single (2 wire) or double (4 wires) pole
  • UL Listed
  • One year warranty
  • Requires Certification

Documents


Specifications

AMP:
22
Application:
Residential
Auto Switching Heat:
No
Brand Model Compatibility:
2F350, 2F500, 5F1250, 6F1500 and 8F2000
Color Finish Name:
White
Energy Star Compliant:
No
Programmability:
Non-programmable
Smart Home Enabled:
No
Temperature Range:
40 to 85 Deg F
Touch Screen:
No
UPC:
027418149251
Volts:
120/208/240V