Perfectoe Model UC Wall Heaters Thermostat Kit in Black
Perfectoe Model UC Wall Heaters Thermostat Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 22
- Application:
- Residential
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- Perfectoe Model UC
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 85 Deg F
- Touch Screen:
- No
- UPC:
- 027418660787
- Volts:
- 120/208/240V