This product requires certification to purchase.

18.6 cu. ft. French Door Refrigerator in Matte Black

Cafe™

18.6 cu. ft. French Door Refrigerator in Matte Black

  • Fast #
  • Part #GCWE19SP3ND1
  • Item #7798388
  • Manufacturer Part #CWE19SP3ND1
5 out of 5 Customer Rating
Brand image
Cafe™

18.6 cu. ft. French Door Refrigerator in Matte Black

  • Fast #
  • Part #GCWE19SP3ND1
  • Item #7798388
  • Manufacturer Part #CWE19SP3ND1
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
18.6 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Digital
Depth:
31 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.01 cu ft
Handle Material:
Stainless Steel
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
13.59 cu ft
Refrigerator Type:
French Door
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691844983
Volts:
120V
Weight:
232 lb
Width:
32-3/4 in