22.2 cu. ft. French Door Refrigerator in Matte Black
22.2 cu. ft. French Door Refrigerator in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Digital
- Depth:
- 31-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.16 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 14.92 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691836223
- Volts:
- 120V
- Weight:
- 365 lb
- Width:
- 35-3/4 in
- Wireless Communication:
- Wi-Fi