22.2 cu. ft. French Door Refrigerator in Matte White
22.2 cu. ft. French Door Refrigerator in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Matte Black finish features Brushed Stainless hardware
- Matte White finish features Brushed Bronze hardware
- Stainless Steel finish features Brushed Stainless hardware
- This ultra large French door refrigerator boasts an impressive 15.06 cu. ft. of refrigerator space and 7.16 cu. ft. of freezer space for a combined total capacity of 22.22 cu. ft.
- LED interior lighting illuminates your food with clear, bright light
- Features an external ice and water dispenser, ensuring that refreshment is always at your fingertips
- Tempered glass shelves provide many storage options and are adjustable to fit the space to your needs
- Covered under a 1 year parts and labor manufacturer warranty
- Any food, always fresh
- From produce to packaged goods, keep any food fresh with TwinChill™ evaporators that create separate climates in the fresh food and freezer sections
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Touch Screen
- Depth:
- 31-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.16 cu ft
- Handle Material:
- Bronze
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691836193
- Volts:
- 120V
- Weight:
- 365 lb
- Width:
- 35-3/4 in
- Wireless Communication:
- Wi-Fi