This product requires certification to purchase.

22.3 cu. ft. French Door Refrigerator in Matte Black

Cafe™

22.3 cu. ft. French Door Refrigerator in Matte Black

  • Fast #
  • Part #GCXE22DP3PD1
  • Item #9633131
  • Manufacturer Part #CXE22DP3PD1
5 out of 5 Customer Rating
Brand image
Cafe™

22.3 cu. ft. French Door Refrigerator in Matte Black

  • Fast #
  • Part #GCXE22DP3PD1
  • Item #9633131
  • Manufacturer Part #CXE22DP3PD1
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
22.3 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Touch Screen
Depth:
31-1/4 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.73 cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
12.68 cu ft
Refrigerator Type:
French Door
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
UPC:
084691855200
Volts:
120V
Weight:
395 lb
Width:
35-5/8 in
Wireless Communication:
Wi-Fi