23-3/4 in. 16 Place Settings Dishwasher in Matte Black
This product has been replaced by
Manufacturer Part #CDT858P3VD1
23-3/4 in. 16 Place Settings Dishwasher in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 45 dB
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Pull
- Height:
- 34
- Installation Type:
- Built-in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691845102
- Volts:
- 120V
- Watts:
- 800
- Width:
- 23-3/4