This product requires certification to purchase.

23-3/4 in. 16 Place Settings Dishwasher in Matte White

This product has been replaced by

Stainless Interior Smart Dishwasher in Matte White
GE Café Stainless Interior Smart Dishwasher in Matte White
Manufacturer Part #CDT888P4VW2
GE Café

23-3/4 in. 16 Place Settings Dishwasher in Matte White

  • Fast #
  • Part #GCDT875P4NW2
  • Item #7759464
  • Manufacturer Part #CDT875P4NW2
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Stainless Interior Smart Dishwasher in Matte White
GE Café Stainless Interior Smart Dishwasher in Matte White
Manufacturer Part #CDT888P4VW2
GE Café

23-3/4 in. 16 Place Settings Dishwasher in Matte White

  • Fast #
  • Part #GCDT875P4NW2
  • Item #7759464
  • Manufacturer Part #CDT875P4NW2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
9
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Color Finish Category:
Whites
Color Finish Name:
Matte White
Decibel Rating (dB):
40 dB
Depth:
24 in
Energy Star Compliant:
Yes
Handle Material:
Bronze
Handle Type:
Pull
Height:
34 in
Installation Type:
Built-in
Interior Light:
Yes
NSF Certified:
Yes
Number of Settings:
16
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
084691843498
Volts:
120V
Watts:
1200 W
Width:
23-3/4 in