This product requires certification to purchase.

23.1 cu. ft. French Door Refrigerator in Matte Black

Cafe™

23.1 cu. ft. French Door Refrigerator in Matte Black

  • Fast #
  • Part #GCWE23SP3MD1
  • Item #7663113
  • Manufacturer Part #CWE23SP3MD1
3.4 out of 5 Customer Rating
Brand image
Cafe™

23.1 cu. ft. French Door Refrigerator in Matte Black

  • Fast #
  • Part #GCWE23SP3MD1
  • Item #7663113
  • Manufacturer Part #CWE23SP3MD1
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
23.1 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Digital
Depth:
31-1/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
7.16 cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
15.93 cu ft
Refrigerator Type:
French Door
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
084691836254
Volts:
115V
Weight:
333 lb
Width:
35-3/4 in
Wireless Communication:
Wi-Fi