27.7 cu. ft. French Door Refrigerator in Stainless Steel
27.7 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Stainless Steel finish features Brushed Stainless hardware
- This refrigerator features a Keurig K-cup brewing system, which allows you to make fresh coffee with instant hot water directly from your fridge.
- This ultra large French door refrigerator boasts an impressive 18.67 cu. ft. of refrigerator space and 9.17 cu. ft. of freezer space for a combined total capacity of 27.84 cu. ft.
- LED interior lighting illuminates your food with clear, bright light
- Features an external ice and water dispenser, ensuring that refreshment is always at your fingertips
- Tempered glass shelves provide many storage options and are adjustable to fit the space to your needs
- Covered under a 1 year parts and labor manufacturer warranty
- Whether you're filling a water bottle or adding water to a recipe, dispense an exact amount with just a touch by using the Precise Fill setting
- Fresh expectations
- Expect fresh food each time you pull out the full-width, electronic temperature-controlled drawer, complete with LED lighting so every item is easy to find
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 36-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.17 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691836315
- Volts:
- 120V
- Weight:
- 388 lb
- Width:
- 35-3/4 in
- Wireless Communication:
- Wi-Fi