27.8 cu. ft. French Door Refrigerator in Matte Black
27.8 cu. ft. French Door Refrigerator in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Matte White finish features Brushed Bronze hardware
- Stainless Steel finish features Brushed Stainless hardware
- Matte Black finish features Brushed Stainless hardware
- 15.62 cu. ft. fresh food compartment and 8.57 cu. ft. frozen food compartment
- Relish the bright, uniform light of an LED light wall that spans the back wall of the refrigerator, illuminating the fresh food section so every item is easy to find
- Experience the flexibility of an adjustable temperature drawer with five customized temperature settings - Soft Freeze, Meat, Beverage, Snacks, and Wine - that range from 23 to 42 degrees
- From produce to packaged goods, keep any food fresh with TwinChill™ evaporators that create separate climates in the fresh food and freezer sections.
- Effortlessly fill containers with filtered water by simply pressing the Auto Fill button, which uses sensors to dispense the perfect amount every time
- Flatbread Freezer Compartment
- Use the slim, full-width freezer compartment for flatbread, pizzas and other uniquely shaped frozen items, which is part of a three-level, freezer storage system of sliding shelves and trays
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Digital
- Depth:
- 37-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.57 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691844006
- Volts:
- 120V
- Weight:
- 390 lb
- Width:
- 35-5/8 in
- Wireless Communication:
- Wi-Fi