29-3/4 in. 1.7 cu. ft. Single Oven in Matte White
29-3/4 in. 1.7 cu. ft. Single Oven in Matte White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Full-Color Touch LCD Screen
- Depth:
- 21-1/2
- Door Style:
- Drop Down
- Height:
- 20-1/8
- Installation Type:
- Wall Mount, Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691840572
- Volts:
- 208/240V
- Watts:
- 6300
- Width:
- 29-3/4
- Wireless Communication:
- Wi-Fi