5.7 cu. ft. Double Drawer Refrigerator in Matte Black
5.7 cu. ft. Double Drawer Refrigerator in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Digital
- Depth:
- 26 in
- ETL Listed:
- No
- Height:
- 33-7/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 5.7 cu ft
- Refrigerator Type:
- Double Drawer
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 45 Deg F
- UL Listed:
- Yes
- UPC:
- 084691841746
- Volts:
- 115V
- Weight:
- 126 lb
- Width:
- 23-7/8 in