5.7 cu. ft. Double Drawer Refrigerator in Stainless Steel
5.7 cu. ft. Double Drawer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Matte Black finish features Brushed Stainless hardware
- Matte White finish features Brushed Bronze hardware
- Stainless Steel finish features Brushed Stainless hardware
- This compact drawer refrigerator boasts an impressive 5.6 cu. ft. capacity
- Covered under a 1 year parts and labor manufacturer warranty
- Keep all your fresh foods and drinks organized with an adjustable divider that maximizes flexibility and storage capacity in both drawers
- Clearly see all your favorite foods. Sharable foods are easy to find and easy to serve with LED lighting that provides clear, bright light throughout the drawers
- Fresh vegetables and craft beers are always stored in their ideal climate, thanks to an exact temperature control that chills items between 34? and 45? F
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Height:
- 33-7/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Type:
- Double Drawer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691841753
- Volts:
- 115V
- Weight:
- 126 lb
- Width:
- 23-7/8 in