22.3 cu. ft. French Door Refrigerator in Stainless Steel
Cafe™ 22.3 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.30 cu ft
- Collection:
- Cafe™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Remote Control
- Depth:
- 31-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.73 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 12.68 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Home, IFTTT, Sonos
- Smart Home Enabled:
- Yes
- UPC:
- 084691855217
- Volts:
- 120V
- Weight:
- 360 lb
- Width:
- 35-5/8 in
- Wireless Communication:
- Wi-Fi