4-3/10 in. Handle Kit in Brushed Black
4-3/10 in. Handle Kit in Brushed Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Set a subtle, modern mood in your kitchen with stainless knobs and handles
- Includes custom-finished handles to create a personalized refrigerator look
- Customizable finishes and hardware
- Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
- Designed exclusively for use with Cafe refrigerators
- Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe refrigerator
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Depth:
- 7-1/2 in
- Height:
- 4-3/10 in
- NSF Certified:
- No
- Product Type:
- Handle Kit
- UL Listed:
- No
- Weight:
- 7.5 lb
- Width:
- 39-3/10 in