4-3/10 in. Handle Kit in Brushed Copper

You last purchased this on
 
Cafe™

4-3/10 in. Handle Kit in Brushed Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cafe™

4-3/10 in. Handle Kit in Brushed Copper

  • Fast #
  • Part #GCXLB3H3PMCU
  • Item #7663157
  • Manufacturer Part #CXLB3H3PMCU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Copper Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Set a subtle, modern mood in your kitchen with stainless knobs and handles
  • Includes custom-finished handles to create a personalized refrigerator look
  • Customizable finishes and hardware
  • Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
  • Designed exclusively for use with Cafe refrigerators
  • Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe refrigerator
  • Requires Certification

Documents


Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Brushed Copper
Depth:
7-1/2 in
Height:
4-3/10 in
NSF Certified:
No
Product Type:
Handle Kit
UL Listed:
No
Weight:
7.5 lb
Width:
39-3/10 in