3/4 in. Carbon Steel 1 in. Weld Pin (Pack of 1000)
3/4 in. Carbon Steel 1 in. Weld Pin (Pack of 1000)
Package Quantity Info:
Each: 1 Inner Pack: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bites into sheet metal, but does not penetrate metal
- Withstands pulls of up to 120 lbs
- Compatible for use in more automatic, mechanical application equipement
- Compression cartridge
Documents
Specifications
- Coating:
- Galvanized, Zinc
- Diameter:
- 3/4 in
- Length:
- 1 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 1000
- Product Type:
- Pin