60W 4-Light Medium E-26 Pendant Light in Pine with Iron
Almeria 60W 4-Light Medium E-26 Pendant Light in Pine with Iron
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 60 W x 3 Almeria wood/glass 4 light pendant fixture
- Durable wooden construction
- 6 foot cord length
- Uses T10 Edison bulb
- 39.25" x 7" island bar canopy
- Ships in one carton
- 38" height wood and metal pendants in wood color finish
Documents
Specifications
- Collection:
- Almeria
- Color Finish Category:
- Browns
- Color Finish Name:
- Pine, Iron
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 38 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass, Wood
- Number of Lights:
- 4
- UPC:
- 020193173671
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 39-1/4 in