15 x 3-1/2 in. Pull Plate
15 x 3-1/2 in. Pull Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Individually boxed with 6-1/2" brass handle, fasteners and washers
- Easy installation
- One piece mounted
- Shown in Polished Chrome
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Height:
- 15 in
- Material:
- Stainless Steel
- Thickness:
- 0.050 in
- UL Listed:
- No
- Width:
- 3-1/2 in