This product requires certification to purchase.

160 Degree Door Viewer in Bright Brass

Cal-Royal

160 Degree Door Viewer in Bright Brass

  • Fast #
  • Part #CULDV160US3
  • Item #7051607
  • Manufacturer Part #ULDV160US3
5 out of 5 Customer Rating
Brand image
Cal-Royal

160 Degree Door Viewer in Bright Brass

  • Fast #
  • Part #CULDV160US3
  • Item #7051607
  • Manufacturer Part #ULDV160US3
5 out of 5 Customer Rating

X Points

Color Finish Name: Bright Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 1000
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Door viewer covers 160°
  • For doors 1-3/8" - 2" thick
  • Requires a 1/2" bore
  • UL listed for 90-minute fire rated doors
  • Glass lens
  • Diameter: 5/8"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Bright Brass
Diameter:
5/8 in
Material:
Glass
Product Type:
Door Viewer
Smart Home Enabled:
No
Thickness:
2 in
UL Listed:
Yes
UPC:
632963234897